Shop ACCUFORM

Poster, Portable Fire Extinguishers, P.A.S.S Operating Procedure, 17 in H x, 22 in W, Plastic

  • Mfr # SP124474L

  • Zoro # G7544275


product price:  $27.99
/ea

Key Features

Legend
Portable Fire Extinguishers, P.A.S.S Operating Procedure
Material
Plastic
Height
17 in
Width
22 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124474L
Zoro #
G7544275
UPC #
846642062729
Country of Origin
United States

Dimensions

Height
17 in
Width
22 in
Thickness
0.024 in

Details

Item
Poster
Legend
Portable Fire Extinguishers, P.A.S.S Operating Procedure
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Reflective
No
Protective Coating
Clear Film Laminate
Background Color
White
Includes Wind Slits
No
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Mounting Hardware
Not Included
Maximum Service Temperature
110 Degrees F
Grommet Material
No Grommet
Sign Legend Style
Symbol and Text
Printed Language
English
Shape
Horizontal Rectangle
Safety Banner Legend
Portable Fire Extinguishers, P.A.S.S Operating Procedure
Mesh / Solid
Solid
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Abrasion Resistant
No
Includes Frame
No

Description

Poster, Shape Horizontal Rectangle, Safety Banner Legend Portable Fire Extinguishers, P.A.S.S Operating Procedure, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.