Poster, Safety Is A Family Value Accidents Are Avoidable, 22 in H x, 17 in W, Plastic

  • Mfr # SP124526L

  • Zoro # G7913717


product price:  $24.59
/ea

Key Features

Legend
Safety Is A Family Value Accidents Are Avoidable
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124526L
Zoro #
G7913717
UPC #
846642062965
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Safety Is A Family Value Accidents Are Avoidable
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Abrasion Resistant
No
Mesh / Solid
Solid
Shape
Vertical Rectangle
Includes Wind Slits
No
Mounting Hardware
Not Included
Maximum Service Temperature
110 Degrees F
Graffiti Resistant
No
Printed Language
English
Background Color
Blue
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Reflective
No
Includes Frame
No
Corrosion Resistant
No
Safety Banner Legend
Safety Is A Family Value Accidents Are Avoidable
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Grommet Material
No Grommet
Sign Legend Style
Symbol and Text
Chemical Resistant
No

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Is A Family Value Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.