Poster, Safety Is A Family Value Accidents Are Avoidable, 22 in H x, 17 in W, Plastic

  • Mfr # SP124531L

  • Zoro # G8096225


product price:  $26.19
/ea

Key Features

Legend
Safety Is A Family Value Accidents Are Avoidable
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124531L
Zoro #
G8096225
UPC #
846642062934
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Safety Is A Family Value Accidents Are Avoidable
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Minimum Service Temperature
-20 Degrees F
Grommet Material
No Grommet
Chemical Resistant
No
Background Color
Green
Reflective
No
Maximum Service Temperature
110 Degrees F
Graffiti Resistant
No
Abrasion Resistant
No
Safety Banner Legend
Safety Is A Family Value Accidents Are Avoidable
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Includes Wind Slits
No
Mesh / Solid
Solid
Mounting Hardware
Not Included
Glow In The Dark
No
Shape
Vertical Rectangle
Sign Legend Style
Symbol and Text
Printed Language
English
Includes Frame
No
Corrosion Resistant
No
Number of Printed Sides
1

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Safety Is A Family Value Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.