Poster, Strike Out Accidents, Accidents Are Avoidable, 22 in H x, 17 in W, Plastic

  • Mfr # SP124537L

  • Zoro # G8214936


product price:  $23.49
/ea

Key Features

Legend
Strike Out Accidents, Accidents Are Avoidable
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124537L
Zoro #
G8214936
UPC #
846642062989
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Strike Out Accidents, Accidents Are Avoidable
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Includes Frame
No
Chemical Resistant
No
Mounting Hardware
Not Included
Number of Printed Sides
1
Maximum Service Temperature
110 Degrees F
Safety Banner Legend
Strike Out Accidents, Accidents Are Avoidable
Grommet Material
No Grommet
Corrosion Resistant
No
Background Color
Black
Mesh / Solid
Solid
Includes Wind Slits
No
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-20 Degrees F
Printed Language
English
Glow In The Dark
No
Reflective
No
Outdoor Life Expectancy
Not Outdoor Rated
Shape
Vertical Rectangle

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Strike Out Accidents, Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.