Shop ACCUFORM

Poster, Think Green, 22 in H x, 17 in W, Plastic

  • Mfr # SP125155L

  • Zoro # G7809882


product price:  $24.49
/ea

Key Features

Legend
Think Green
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP125155L
Zoro #
G7809882
UPC #
846642063207
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Think Green
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Reflective
No
Graffiti Resistant
No
Grommet Material
No Grommet
Shape
Vertical Rectangle
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Hardware
Not Included
Background Color
White
Glow In The Dark
No
Safety Banner Legend
Think Green
Printed Language
English
Includes Frame
No
Includes Wind Slits
No
Mesh / Solid
Solid
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
110 Degrees F

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Think Green, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.