Poster, When A Spill Occurs, 22 in H x, 17 in W, Plastic

  • Mfr # SP124491L

  • Zoro # G5215621


product price:  $29.69
/ea

Key Features

Legend
When A Spill Occurs
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124491L
Zoro #
G5215621
UPC #
846642063092
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
When A Spill Occurs
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Background Color
White
Printed Language
English
Shape
Vertical Rectangle
Grommet Material
No Grommet
Reflective
No
Safety Banner Legend
When A Spill Occurs
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Abrasion Resistant
No
Includes Frame
No
Includes Wind Slits
No
Maximum Service Temperature
110 Degrees F
Mesh / Solid
Solid
Mounting Hardware
Not Included
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend When A Spill Occurs, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.