Zoro Homepage

POTABLE WATER COOLER LABEL 6 X 7

  • Mfr # KWC106

  • Zoro # G215235096


product price: $34.09
/ea

Key Features

Material
Adhesive Vinyl
Width
7 in
Height
6 in
Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWC106
Zoro #
G215235096
UPC #
846642088361
Country of Origin
Canada

Dimensions

Width
7 in
Height
6 in
Thickness
0.375 in

Details

Material
Adhesive Vinyl

Description

Water Cooler Label, POTABLE WATER, 6 x, 7, Adhesive Vinyl, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.