Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR979VA

  • Mfr # MATR979VA

  • Zoro # G1733577


product price:  $26.69
/ea

Key Features

Header
No Header
Legend
Private Property No Dumping Allowed
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MATR979VA
Zoro #
G1733577
UPC #
749273855350
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Private Property Sign
Header
No Header
Legend
Private Property No Dumping Allowed
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black, Red

Description

Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Dumping Allowed, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.