Private Property Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MATR979VS

  • Mfr # MATR979VS

  • Zoro # G1735318


product price:  $8.95
/ea

Key Features

Header
No Header
Legend
Private Property No Dumping Allowed
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATR979VS
Zoro #
G1735318
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Private Property Sign
Header
No Header
Legend
Private Property No Dumping Allowed
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black, Red
Background Color
White
Language
English
Subject Matter
Trespassing & Property
Legend/Background Color
Black And Red/White
Material
Vinyl
Sign Legend Text Color
Black, Red
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
State Specific Sign
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-20 Degrees F
Sign Header
No Header
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
Write on Surface
No
Graffiti Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Legend
Private Property No Dumping Allowed

Description

Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Private Property No Dumping Allowed, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.