Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Private Property Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MATR525VS MATR525VS

Private Property Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MATR525VS (Discontinued)

  • Mfr # MATR525VS
  • Zoro # G1692417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MATR525VS
Zoro #
G1692417
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Private Property Sign
Header
No Header
Legend
Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Vinyl
Legend Color
Blue
Background Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
Blue/White
Language
English
Subject Matter
Trespassing & Property
Sign Legend Text Color
Blue

Description

Private Property Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.