This item is Discontinued.

Accuform Notice, These Premises Protected By Closed Circuit TV, 14" W x 10" H, Rectangle, Aluminum MASE830VA

Notice, These Premises Protected By Closed Circuit TV, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MASE830VA
  • Zoro # G3802285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MASE830VA
Zoro #
G3802285
UPC #
846642056810
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Notice Sign
Header
Notice
Legend
These Premises Protected By Closed Circuit TV
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Mounting Style
With Mounting Holes
Legend Color
Black
Sign Legend Color
Black
Language
English
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Subject Matter
Security & Surveillance
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Blue And Black/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
Double-Sided
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend These Premises Protected By Closed Circuit TV, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.