No Header, Private Property No Trespassing Violators Will Be Prosecuted, 10" W x 7" H, Rectangle (Discontinued)
- Mfr # MATR960VA
- Zoro # G3836856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MATR960VA
Zoro #
G3836856
UPC #
846642083809
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Description
Private Property Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.