This item is Discontinued.

Accuform No Header, Private Property No Soliciting Loitering Trespassing, 14" W x 10" H, Rectangle, Plastic MATR969VP

No Header, Private Property No Soliciting Loitering Trespassing, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MATR969VP
  • Zoro # G5185022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MATR969VP
Zoro #
G5185022
UPC #
846642085179
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Private Property Sign
Header
No Header
Legend
Private Property No Soliciting Loitering Trespassing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Double-Sided
No
OSHA Compliant
Yes
Background Color
Red, White
Sign Legend Color
Black, White
Legend Color
Black, White
ANSI Compliant
Yes
Legend/Background Color
Black and White/Red and White
Subject Matter
Trespassing & Property
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Material
Plastic
Sign Legend Text Color
Black, White

Description

Private Property Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.