Zoro Homepage

PROJECTION SIGN FIRE EQUIPMENT FRPSP722

  • Mfr # FRPSP722

  • Zoro # G211985131


product price: $18.39
/ea

Key Features

Sign Material
Plastic
Width
8 in
Height
8 in
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
French
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPSP722
Zoro #
G211985131
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Depth
1.5 in

Details

Sign Material
Plastic
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
French
Legend
Fire Equipment

Description

ACCUFORM PROJECTION SIGN FIRE EQUIPMENT FRPSP722

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.