
PROJECTION SIGN FIRE HOSE SYMBOL FRPSP613
Mfr # FRPSP613
Zoro # G111985385
product price: $16.99
/eaKey Features
Sign Material
Plastic
Width
8.5 in
Height
6 in
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRPSP613
Zoro #
G111985385
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Height
6 in
Depth
4 in
Details
Sign Material
Plastic
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
French
Legend
FIRE HOSE
Description
Accuform PROJECTION SIGN FIRE HOSE SYMBOL FRPSP613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.