
Projection Sign, PSP123
Mfr # PSP123
Zoro # G908131476
product price: $22.79
/eaKey Features
Legend
OPEN DOOR SLOWLY
Sign Material
Plastic
Height
6 in
Width
5 in
Sign Mounting Style
Hole Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP123
Zoro #
G908131476
UPC #
846642060527
Country of Origin
United States
Dimensions
Height
6 in
Width
5 in
Details
Legend
OPEN DOOR SLOWLY
Sign Material
Plastic
Sign Mounting Style
Hole Mounting
Description
Accuform Projection Sign, 3D, Header NO HEADER, Text Legend, Legend OPEN DOOR SLOWLY, 01 in Plastic, Hole Mounting, 6 in Height, 5 in Width, Blue on white LegendBackgroundProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.