Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projection Sign, PSP200

  • Mfr # PSP200

  • Zoro # G808131279


product price: $29.99
/ea

Key Features

Legend
FIRE ESCAPE
Sign Material
Plastic
Height
8 in
Width
12 in
Sign Mounting Style
Hole Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP200
Zoro #
G808131279
UPC #
846642059712
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in

Details

Legend
FIRE ESCAPE
Sign Material
Plastic
Sign Mounting Style
Hole Mounting

Description

Accuform Projection Sign, 90D LShaped, Header NO HEADER, Text Legend, Legend FIRE ESCAPE, 01 in Plastic, Hole Mounting, 8 in Height, 12 in Width, White on red LegendBackgroundProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.