Zoro Homepage

Projection Sign, PSP337

  • Mfr # PSP337

  • Zoro # G308131267


product price: $31.65
/ea

Key Features

Legend
EXIT
Sign Material
Plastic
Height
8 in
Width
12 in
Size
8-in. x 12-in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP337
Zoro #
G308131267
UPC #
846642059606
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Size
8-in. x 12-in.

Details

Legend
EXIT
Sign Material
Plastic

Description

Accuform Projection Sign, 3D, Header NO HEADER, Legend EXIT, 01 in Plastic, 8 in Height, 12 in Width, WhiteGreen LegendBackgroundProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.