Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projection Sign, PSP351

  • Mfr # PSP351

  • Zoro # G008131475


product price: $58.35
/ea

Key Features

Legend
FIRE Hose ARROW DOWN
Sign Material
Lumi-Glowâ„¢ Plastic
Height
12 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP351
Zoro #
G008131475
UPC #
846642060305
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in

Details

Legend
FIRE Hose ARROW DOWN
Sign Material
Lumi-Glowâ„¢ Plastic

Description

Accuform Projection Sign, 3D, Header NO Header, Legend FIRE Hose ARROW DOWN, 01 in LumiGlow Plastic, 12 in Height, 9 in Width Projection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.