Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projection Sign, PSP410

  • Mfr # PSP410

  • Zoro # G608131257


product price: $28.25
/ea

Key Features

Legend
FIRE HOSE ARROW DOWN
Sign Material
Plastic
Height
18 in
Width
4 in
Sign Mounting Style
Hole Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP410
Zoro #
G608131257
UPC #
846642060411
Country of Origin
United States

Dimensions

Height
18 in
Width
4 in

Details

Legend
FIRE HOSE ARROW DOWN
Sign Material
Plastic
Sign Mounting Style
Hole Mount

Description

Accuform Projection Sign, 90D LShaped, NO HEADER, TextSymbol Legend, FIRE HOSE ARROW DOWN Legend, 01 in Plastic, Hole Mount, 18 in Height, 4 in Width, White on redProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.