Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projection Sign, PSP438

  • Mfr # PSP438

  • Zoro # G308131335


product price: $27.89
/ea

Key Features

Legend
SHOWER ARROW DOWN
Sign Material
Plastic
Height
18 in
Width
4 in
Sign Mounting Style
Wall Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP438
Zoro #
G308131335
UPC #
846642060817
Country of Origin
United States

Dimensions

Height
18 in
Width
4 in

Details

Legend
SHOWER ARROW DOWN
Sign Material
Plastic
Sign Mounting Style
Wall Mounting

Description

Accuform Projection Sign, 90D, TextSymbol Legend, SHOWER ARROW DOWN Legend, 01 in Plastic, Wall Mounting, 18 in Height, 4 in Width, Green on white LegendBackgroundProjection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.