
PROJECTION SIGN TO USE FIRE FRPSP726
Mfr # FRPSP726
Zoro # G311985154
product price: $18.39
/eaKey Features
Sign Material
Plastic
Width
8 in
Height
8 in
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRPSP726
Zoro #
G311985154
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Height
8 in
Depth
1.5 in
Details
Sign Material
Plastic
Sign Mounting Style
Can be mounted with Tapes and Screws
Printed Language
French
Legend
To Use Fire Extinguisher
Description
ACCUFORM PROJECTION SIGN TO USE FIRE FRPSP726
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.