Zoro Homepage
This item is Discontinued.
Accuform Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MACC821VP

Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MACC821VP
  • Zoro # G3802644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC821VP
Zoro #
G3802644
UPC #
846642087203
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text and Symbol
Language
English
Double-Sided
No
Legend/Background Color
Black and Blue/White
Material
Plastic
Subject Matter
Concealed Weapons, Devices, Substances
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Blue
Color
Black and Red on White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Material Properties
Rigid
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Minimum Application Temperature
20 Degrees F
Abrasion Resistant
No
Sign Legend
No Firearms Allowed On Premises
Chemical Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Graffiti Resistant
No
Mirror Print
No
Number of Printed Sides
1
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
ANSI 969 Compliant
No
Type
Rigid

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.