Zoro Homepage

Quality Control Hold Area, Vinyl, 7 in x 10 in, Adhesive Surface

  • Mfr # MQTL709VS

  • Zoro # G1732685


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Legend
Quality Control Hold Area
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL709VS
Zoro #
G1732685
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"
Thickness
0.004 in

Details

Item
Quality Control Sign
Legend
Quality Control Hold Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Red, White
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Language
English
Legend/Background Color
Red And Black/White
Material
Vinyl
Legend Color
Black, White
Subject Matter
Lean and Quality Control
Background Color
Red, White
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Quality Control Hold Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.