Quality Control Inspection Area, 10" W x 7" H, Rectangle, Plastic, MQTL705VP

  • Mfr # MQTL705VP

  • Zoro # G1733035


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Legend
Quality Control Inspection Area
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL705VP
Zoro #
G1733035
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Details

Item
Quality Control Sign
Legend
Quality Control Inspection Area
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Control Inspection Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.