Quality Control Inspection Area, 14 in W x 10 in H, Rectangle, Plastic, MQTL707VP

  • Mfr # MQTL707VP

  • Zoro # G1733053


product price:  $17.09
/ea

Key Features

Legend
Quality Control Inspection Area
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MQTL707VP
Zoro #
G1733053
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
0.055 in

Details

Item
Quality Control Sign
Legend
Quality Control Inspection Area
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Background Color
Green, White
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Control Inspection Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.