Zoro Homepage

Quality Control Re-Work, 14" W x 10" H, Rectangle, Vinyl, MQTL727VS

  • Mfr # MQTL727VS

  • Zoro # G1733306


product price: $9.15
/ea

Key Features

Legend
Quality Control Re-Work
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL727VS
Zoro #
G1733306
UPC #
46643491331
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Quality Control Sign
Legend
Quality Control Re-Work
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White, Yellow
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Quality Control Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Quality Control Re-Work, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.