Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform No Header, Quality Control Scrap, 10" W x 7" H, Rectangle, Plastic MQTL717VP

No Header, Quality Control Scrap, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # MQTL717VP
  • Zoro # G3869196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL717VP
Zoro #
G3869196
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Quality Control Sign
Header
No Header
Legend
Quality Control Scrap
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, White
Legend Color
Black, White
OSHA Compliant
Yes
Double-Sided
No
Background Color
Red, White
Material
Plastic
Subject Matter
Lean and Quality Control
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Control Scrap, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.