Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Control To Be Inspected, 10" W x 7" H, Rectangle, Vinyl, MQTL721VS

  • Mfr # MQTL721VS

  • Zoro # G1732877


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Legend
Quality Control To Be Inspected
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL721VS
Zoro #
G1732877
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"

Details

Item
Quality Control Sign
Legend
Quality Control To Be Inspected
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Sign Background Color
Red, White
OSHA Compliant
Yes
Subject Matter
Lean and Quality Control
Language
English
Background Color
Red, White
Legend/Background Color
Red And Black/White
Legend Color
Black, White
Material
Vinyl
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Quality Control To Be Inspected, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.