Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quality Hold, 10" W x 7" H, Rectangle, Aluminum, MQTL902VA

  • Mfr # MQTL902VA

  • Zoro # G1716339


product price: $11.25
/ea

Key Features

Legend
Quality Hold
Sign Material
Aluminum
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL902VA
Zoro #
G1716339
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.040"

Details

Item
Quality Control Sign
Legend
Quality Hold
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Printed Language
English
Legend Style
Text
Sign Background Color
Red, White
Header
No Header
ANSI Compliant
Yes
Language
English
Legend Color
Black, White
Subject Matter
Lean and Quality Control
Legend/Background Color
Black And Red/White
Background Color
Red, White
Material
Aluminum
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Quality Hold, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.