Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639

  • Mfr # PFK639

  • Zoro # G1713968


product price:  $48.89
/ea

Key Features

Header
Caution
Legend
Wet Floor/Slippery When Wet
Width
24"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFK639
Zoro #
G1713968
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.039"

Details

Item
Quik Sign Fold-Ups Floor Sign
Header
Caution
Legend
Wet Floor/Slippery When Wet
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
Yes
ANSI Compliant
Yes
Operating Temp. Range
-17 Degrees to 160 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Quik Sign Fold-Ups Floor Sign, Sign Subject Matter Accident Prevention, Height 18 In., Width 24 In., Sign Material Plastic, Header Caution, Legend Wet Floor/Slippery When Wet, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.