Quik Sign Fold-Ups Floor Sign, 18 in H, 24 in W, Plastic, Rectangle, English, PFK112

  • Mfr # PFK112

  • Zoro # G1713943


product price:  $64.49
/ea

Key Features

Header
Danger
Legend
Keep Out/Restricted Area
Width
24 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFK112
Zoro #
G1713943
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.039 in

Details

Item
Quik Sign Fold-Ups Floor Sign
Header
Danger
Legend
Keep Out/Restricted Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-17 Degrees to 160 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
Yes
Header Legend Color
White
Legend/Background Color
Black And Red/White
Material
Plastic
Background Color
White
Mounting Style
Standing Floor
Language
English
Legend Color
Black
Subject Matter
Authorized Personnel & Restricted Access
Sign Legend Text Color
Black

Description

Quik Sign Fold-Ups Floor Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 18 in, Width 24 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header Danger, Legend Keep Out/Restricted Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.