
RADIATION HAZARD, Plastic, 6 in x 8.5 in, Wall Mount
Mfr # PSP660
Zoro # G611733110
product price: $16.85
/eaKey Features
Legend
RADIATION HAZARD
Sign Material
Plastic
Height
6 in
Size
6" x 5"
Sign Mounting Style
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP660
Zoro #
G611733110
UPC #
846642059422
Country of Origin
United States
Dimensions
Height
6 in
Width
8.5 in
Size
6" x 5"
Details
Legend
RADIATION HAZARD
Sign Material
Plastic
Sign Mounting Style
Wall Mount
Description
Accuform Projection Sign, 3D VShaped, CAUTION Header, Language English, TextSymbol Legend, RADIATION HAZARD Legend, 01 in Plastic, Wall Mount, 6 in Height, 5 in Width, Magenta on Yellow SignYellow on Magenta Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.