
Radiation & Laser Sign, 10 in H x 14 in W, Accu-Shield
Mfr # SHMRAD025XP
Zoro # G711740216
product price:Â $36.99
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMRAD025XP
Zoro #
G711740216
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Radiation & Laser Sign
Sign Material
Accu-Shield
Description
Accuform OSHA DANGER Safety Sign LASER 10 in x SHMRAD025XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.