
Radiation & Laser Sign, 14 in H x 20 in W, Aluminum
Mfr # SHMRAD026VA
Zoro # G611740132
product price:Â $54.85
/eaKey Features
Width
20 in
Height
14 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMRAD026VA
Zoro #
G611740132
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Details
Item
Radiation & Laser Sign
Sign Material
Aluminum
Description
Accuform OSHA DANGER Safety Sign LASER 14 in x SHMRAD026VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.