Radiation & Laser Sign, 3.5 in H x 5 in W, Adhesive Dura-Poly

  • Mfr # LRAD010XVE

  • Zoro # G315234166


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Width
5 in
Height
3.5 in
Sign Material
Adhesive Dura-Poly
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD010XVE
Zoro #
G315234166
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3.5 in
Thickness
0.005 in

Details

Item
Radiation & Laser Sign
Sign Material
Adhesive Dura-Poly

Description

Safety Label, DANGER ANSI Laser Symbol, 3.5 x 5, Adhesive Dura-Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.