Radiation Sign, 3 1/2 in H, 5 in W, Vinyl, Spanish, SBLRAD608VSP, PK5

  • Mfr # SBLRAD608VSP

  • Zoro # G1730113


product price:  $11.69
/pk 5, $2.34/ea

Key Features

Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion Solamente Personal Autorizado
Width
5 in
Height
3 1/2 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBLRAD608VSP
Zoro #
G1730113
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion Solamente Personal Autorizado
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English, Spanish
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Language
English, Spanish
Legend/Background Color
Black and Magenta/Yellow
Mounting Style
Surface
Material
vinyl

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 3 1/2 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Caution/Precaucion, Legend Radiation Area Authorized Personnel Only/Area De Radiacion Solamente Personal Autorizado, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.