Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, FRR360BU

  • Mfr # FRR360BU

  • Zoro # G6051604


product price:  $35.15
/ea

Key Features

Legend
Derail
Width
15 in
Height
12 in
Sign Shape
Horizontal Rectangle
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRR360BU
Zoro #
G6051604
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
12 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Railroad Sign
Legend
Derail
Sign Shape
Horizontal Rectangle
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Standards
ASTM D4956 Type 1, OSHA 1910.110 (b)(15)(ii), OSHA 1910.111(b)(13)(iii)
Material
Aluminum
Legend/Background Color
White/blue
Sign Legend
Derail
Average Outdoor Durability
5 yr
Mirror Print
No
Mounting Pattern
2 Center
Corrosion Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Chemical Resistant
No

Description

Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Signs, Sign Topic Railroad Clamp Signs, Sign Legend Derail, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.