Zoro Homepage

Railroad Stop Sign, 12" Height, 15" Width, Aluminum, Rectangle, English

  • Mfr # FRR352BU

  • Zoro # G7755377


product price: $35.69
/ea

Key Features

Legend
Stop Do Not Enter
Width
15"
Height
12"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR352BU
Zoro #
G7755377
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Height
12"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Railroad Stop Sign
Legend
Stop Do Not Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Standards
OSHA 1910.110 (b)(15)(ii) and 1910.111(b)(13)(iii)
Material
Reflective Aluminum
Legend/Background Color
White/blue
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Graffiti Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
Mounting Pattern
2 Center
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Stop Do Not Enter
Chemical Resistant
No

Description

Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Signs, Sign Topic Railroad Clamp Signs, Sign Legend Stop Do Not Enter, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.