REALLY BIG CHARACTER SIGNS 10 in x 7 in
- Mfr # NCC1055RDWT
- Zoro # G515239596
product price:Â
$
23.95
/ea
Key Features
Material
Aluminum
Overall Height
10 in
Color
Red/White
Thickness
0.032 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCC1055RDWT
- Zoro #
- G515239596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Thickness
- 0.032 in
- Width
- 7 in
- Overall Width
- 7 in
Details
- Item
- Marking Sign - Single Sided
- Material
- Aluminum
- Color
- Red/White
- Character
- 5
Description
Marking Sign, Number 5, Single-sided, Red/White, 10 x 7, Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.