REALLY BIG CHARACTER SIGNS 10 in x 7 in
Mfr # NCC105BBKWT
Zoro # G315239451
product price: $23.25
/eaKey Features
Material
Aluminum
Overall Height
10 in
Thickness
0.032 in
Width
7 in
Character
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC105BBKWT
Zoro #
G315239451
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Thickness
0.032 in
Width
7 in
Overall Width
7 in
Details
Item
Marking Sign - Single Sided
Material
Aluminum
Character
B
Color
Black/White
Description
Marking Sign, Letter B, Single-sided, Black/White, 10 x 7, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.