REALLY BIG CHARACTER SIGNS 10 X 7
Mfr # NCC105PBKWT
Zoro # G915231145
product price: $23.25
/eaKey Features
Material
Aluminum
Overall Height
10 in
Thickness
0.032 in
Overall Width
7 in
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC105PBKWT
Zoro #
G915231145
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Thickness
0.032 in
Overall Width
7 in
Width
7 in
Details
Item
Marking Sign - Single Sided
Material
Aluminum
Color
Black/White
Character
P
Description
Marking Sign, Letter P, Single-sided, Black/White, 10 x 7, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.