Zoro Homepage

REALLY BIG CHARACTER SIGNS 10 X 7

  • Mfr # NCC105RRDWT

  • Zoro # G515231255


product price: $23.25
/ea

Key Features

Material
Aluminum
Overall Height
10 in
Color
Red/White
Character
R
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCC105RRDWT
Zoro #
G515231255
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Width
7 in
Overall Width
7 in
Thickness
0.032 in

Details

Item
Marking Sign - Single Sided
Material
Aluminum
Color
Red/White
Character
R

Description

Marking Sign, Letter R, Single-sided, Red/White, 10 x 7, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.