REALLY BIG CHARACTER SIGNS 10 X 7
Mfr # NCC2061RDWT
Zoro # G515239091
product price: $34.75
/eaKey Features
Material
Aluminum
Overall Height
10 in
Character
1
Overall Width
7 in
Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC2061RDWT
Zoro #
G515239091
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Width
7 in
Thickness
0.032 in
Width
7 in
Details
Item
Marking Sign - Double Sided
Material
Aluminum
Character
1
Color
Red/White
Description
Marking Sign, Number 1, Double-sided, Red/White, 10 x 7, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.