Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REALLY BIG CHARACTER SIGNS 14 X

  • Mfr # NCC2073RDWT

  • Zoro # G515231187


product price: $53.65
/ea

Key Features

Material
Aluminum
Overall Height
14 in
Width
10 in
Overall Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCC2073RDWT
Zoro #
G515231187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Width
10 in
Overall Width
10 in
Thickness
0.032 in

Details

Item
Marking Sign - Double Sided
Material
Aluminum
Color
Red/White
Character
3

Description

Marking Sign, Number 3, Double-sided, Red/White, 14 x 10, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.