REALLY BIG CHARACTER SIGNS 14 X
Mfr # NCC207WBKYL
Zoro # G715238313
product price: $53.65
/eaKey Features
Material
Aluminum
Overall Height
14 in
Character
W
Width
14 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC207WBKYL
Zoro #
G715238313
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 in
Width
14 in
Overall Width
10 in
Thickness
0.032 in
Details
Item
Marking Sign - Double Sided
Material
Aluminum
Character
W
Color
Black/Yellow
Description
Marking Sign, Letter W, Double-sided, Black/Yellow, 14 x 10, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.