Zoro Homepage

REALLY BIG CHARACTER SIGNS 20 in x

  • Mfr # NCC1071BKYL

  • Zoro # G515231217


product price: $66.79
/ea

Key Features

Material
Aluminum
Overall Height
20 in
Color
Black/Yellow
Thickness
0.032 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCC1071BKYL
Zoro #
G515231217
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 in
Thickness
0.032 in
Width
14 in
Overall Width
14 in

Details

Item
Marking Sign - Single Sided
Material
Aluminum
Color
Black/Yellow
Character
1

Description

Marking Sign, Number 1, Single-sided, Black/Yellow, 20 x 14, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.