REALLY BIG CHARACTER SIGNS 20 in x
Mfr # NCC1075RDWT
Zoro # G615231131
product price: $66.79
/eaKey Features
Material
Aluminum
Overall Height
20 in
Thickness
0.032 in
Character
5
Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC1075RDWT
Zoro #
G615231131
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 in
Thickness
0.032 in
Overall Width
14 in
Width
14 in
Details
Item
Marking Sign - Single Sided
Material
Aluminum
Character
5
Color
Red/White
Description
Marking Sign, Number 5, Single-sided, Red/White, 20 x 14, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.