REALLY BIG CHARACTER SIGNS 20 in x
Mfr # NCC208EBKYL
Zoro # G415238699
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Height
20 in
Overall Width
14 in
Width
14 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC208EBKYL
Zoro #
G415238699
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Width
14 in
Width
14 in
Thickness
0.032 in
Details
Item
Marking Sign - Double Sided
Material
Aluminum
Color
Black/Yellow
Character
E
Description
Marking Sign, Letter E, Double-sided, Black/Yellow, 20 x 14, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.