REALLY BIG CHARACTER SIGNS 20 X
Mfr # NCC208BRDWT
Zoro # G415231133
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Height
20 in
Thickness
0.032 in
Width
14 in
Color
Red/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC208BRDWT
Zoro #
G415231133
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 in
Thickness
0.032 in
Width
14 in
Overall Width
14 in
Details
Item
Marking Sign - Double Sided
Material
Aluminum
Color
Red/White
Character
B
Description
Marking Sign, Letter B, Double-sided, Red/White, 20 x 14, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.